missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ H-B DURAC Thermocouple Thermometer Probes

Product Code. 17224376
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +920°C
-40°C to +750°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17224376 -200°C to +920°C Each
17214376 -40°C to +750°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17224376 Supplier SP Bel-Art™ Supplier No. B609011300
  • ONLINE EXCLUSIVE PRICE
    130.00 €
    124.21 € / Pack of 1
    Save 5.79 €
    4% Off
View all promotions
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

H-B DURAC Thermocouple Thermometer Probe

  • For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.
  • For temperature measurement of liquids, semi-solids, or air/gasses
  • Measure wide temperature ranges
  • 15.24 cm (6”) stainless steel probe
  • B60901-1300 perfect for use in dewars

Specifications

Length (English) Cable 40 in.
Length (Metric) Cable 101.5 cm
Probe Type K, lead wire, FEP-insulated
Temperature Range (Metric) -200°C to +920°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.