missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion

Product Code. 17551535
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +260°C
-20°C to +110°C
Temperature Range (English):
n.a.
Length (Metric) Probe:
200 mm
300 mm
350 mm
Immersion Length:
50 mm (2 in.)
76 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Temperature Range (English) Length (Metric) Probe Immersion Length Unit Size
17551535 -10°C to +260°C n.a. 350 mm 76 mm Each
13099142 -10°C to +110°C n.a. 200 mm 50 mm (2 in.) Each
13039152 -20°C to +110°C n.a. 300 mm 76 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17551535 Supplier H-B Instrument™ Supplier No. B604000800
  • ONLINE EXCLUSIVE PRICE
    61.60 €
    41.44 € / Pack of 1
    Save 20.16 €
    32% Off
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect your workplace and ensure a safe environment

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Grade Precision
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 14 in.
Length (Metric) 255 mm
Length (Metric) Overall 350 mm
Length (Metric) Probe 350 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Liquid-in-Glass Laboratory Thermometer
Max. Temperature (English) 500°F
Max. Temperature (Metric) 260°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) n.a.
Temperature Range (Metric) -10°C to +260°C
Accuracy ±1.5°C, ±2°C above 100°C, ±2.5°C above 200°C, ±3°C above 230°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.