missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Total Immersion
GREENER_CHOICE

Product Code. 13009152 Shop All SP Scienceware Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
Length (Metric) Probe:
200 mm
300 mm
Subdivision:
1°C
Unit Size:
Each
Product Code. Temperature Range (Metric) Temperature Range (English) Length (Metric) Probe Subdivision unitSize
13009152 -10°C to +110°C 200 mm 1°C Each
13069152 -20°C to +150°C 300 mm 1°C Each
13049152 -20°C to +110°C 300 mm 1°C Each
3 options
This item is not returnable. View return policy

Product Code. 13009152

Brand: H-B Instrument™ B604001200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect your workplace and ensure a safe environment

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Precision
Immersion Type Total Immersion
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Length (Metric) Probe 200 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (English)
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.