missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers
Shop All SP Scienceware Products
Click to view available options
Specific Gravity Range:
75 to 95%
90 to 110%
Unit Size:
Each
Description
- 300mm (12 in.) long
- Lead-free ballast and glass
- Made according to the Bureau of Internal Revenue, U.S. Treasury Department; tolerances listed are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
- Individually serialized
- Temperature standardization: 15°C (60°F)
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Applications:
For determining proof of ethyl alcohol spirits.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.
Specifications
Specifications
| Accuracy | ±0.2% |
| Increments | 0.2% |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 300 mm |
| Content And Storage | Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
| Description | Internal Revenue Code: K |
| For Use With (Application) | Determining proof of Ethyl Alcohol Spirit |
| Specific Gravity Range | 75 to 95% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction