missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ DURAC™ Bi-Metallic Min/Max Thermometer; -50/50°C (-58/122°F)

Product Code. 17581295
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17581295 -50°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17581295 Supplier H-B Instrument™ Supplier No. B613010300
  • ONLINE EXCLUSIVE PRICE
    35.10 €
    23.51 € / Pack of 1
    Save 11.59 €
    33% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximum/Minimum thermometers display the current temperature and register the maximum and minimum temperatures attained since the last reset.

 

  • Use in high moisture or wet environments including green houses, sample prep areas and water treatment facilities
  • Free standing or keyhole mountable

 

Specifications

Dimensions (L x W x H) 120 x 92 x 25 mm (4.7 x 3.6 x 1.0 in.)
Material Metal
Product Type Thermometer, Min/Max
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +122°F
Temperature Range (Metric) -50°C to +50°C
Accuracy ±2.5°C (±4.5°F) from -50°C to -20°C (-58°F to -4°F); ±2°C (±3.6°F) from -19°C to 0°C (-3°F to 30°F); ±1.5°C (±3°F) from 0°C to 40°C (32°F to 104°F); ±2°C (±3.6°F) from 41°C to 50°C (105°F to 122°F) 
Subdivision 1°C/2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.