missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometers

Product Code. 15460044 Shop All SP Scienceware Products
Change view
Click to view available options
Includes:
Individual Calibration Report
No Calibration Report
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
15460044 Individual Calibration Report Each
15519971 No Calibration Report Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15460044 Supplier H-B Instrument™ Supplier No. B602150000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.

Indicate the highest temperature achieved and hold that measurement until manually reset

A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved.


  • Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
  • Waterproof and pressurized
  • Withstands autoclave cycles
  • Constructed from durable 304 stainless steel with a glass lens
  • Withstands pressure, high temperatures and rust
  • Probe length: 50mm (2 in.)
  • Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™

Compliance

Traceable to NIST

Specifications

Calibration Points ±2°C
Certifications/Compliance Traceable to NIST
Dial Size (English) 3.19 in.
Dial Size (Metric) 81 mm
Includes Individual Calibration Report
Length (English) Probe 2 in.
Length (Metric) Probe 50 mm
Lens Material Glass
Material Bimetal
Max. Temperature (English) 300°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 300°F
Temperature Range (Metric) -20°C to +150°C
Accuracy +/-1.5°C (+/-3°F) full range
Subdivision 2°C/5°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.