missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Partial Immersion 3 in.

Product Code. 13099132 Shop All SP Scienceware Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +260°C
Scale:
Celsius
Unit Size:
Each
Product Code. Temperature Range (Metric) Scale unitSize
13099132 -10°C to +260°C Celsius Each
1 options
This item is not returnable. View return policy

Product Code. 13099132

Brand: H-B Instrument™ B605030000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Certified environmentally safe thermometers replace dangerous mercury

  • Earth friendly, EnviroKleen™ certified thermometers
  • Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
  • Meet government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.

Compliance

Manufactured and tested by USA quality team.

Specifications

Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial
Length (English) Overall 14 in.
Length (Metric) Overall 350 mm
Max. Temperature (Metric) 260°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +260°C
Accuracy ±1.5°C, ±2°C above 100°C, ±2.5°C above 200°C, ±3°C above 230°C
Subdivision 1°C
Immersion Length 76 mm
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.