missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Multi-Probe Thermometer Holder

Product Code. 17551305
Change view
Click to view available options
Length (English):
3 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
17551305 3 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17551305 Supplier H-B Instrument™ Supplier No. B614007100
  • ONLINE EXCLUSIVE PRICE
    17.80 €
    13.61 € / Pack of 1
    Save 4.19 €
    23% Off
View all promotions
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be clipped on to any beaker side

  • Made of SUS304 stainless-steel
  • Can hold up to four thermometers at one time with outside dimension of 0.14 to 0.16 in. (3.5 to 4mm)
  • Size: 3L x 1.5 in. W (76 x 38mm)

Specifications

For Use With (Application) Clip onto side of any beaker, holds up to four thermometer at one time
Length (Metric) 76 mm
Material Stainless Steel
Product Type Holder
Length (English) 3 in.
For Use With (Equipment) 3.5 to 4mm Multi probe thermometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.