Learn More
Thermo Scientific™ HAAKE™ Viscotester™ iQ Rheometers
Description
Measure and analyze the rheological properties of a wide range of liquid, paste and semi-solid samples with the Thermo Scientific™ HAAKE™ Viscotester™ iQ and Viscotester iQ Air rheometers. The Viscotester iQ rheometer is an intuitive solution designed to meet the daily rheological requirements of QC labs. The Viscotester iQ Air rheometer is the smallest commercially available oscillation air bearing rheometer in the world. Both set new standards in modularity, ease of use, increased efficiency, and intelligent user guidance, from simple viscosity determinations to complex rheological investigations.
HAAKE Viscotester iQ Rheometers are the replacement for the following discontinued viscometers:
- Thermo Scientific HAAKE Viscotester 550 Rotational Viscometer
- Thermo Scientific HAAKE Viscotester E, D, C Rotational Viscometer (selected applications only)
The development of the next generation Viscotester was driven by the demands of new rheological tasks in quality control. We combine decades of experience in rheology with solutions designed for highly dynamic working environments. Our goal is to enable fast, reliable and precise rheological measurements with maximum ease of operation.
Ideal for Industrial QC in:- Food
- Cosmetics & Pharmaceuticals
- Mining & Construction
- Petrochemicals
- Polymers
- Easy exchange between different measuring configurations for fast setup and operation
- Comprehensive portfolio of measuring geometries and accessories to tailor your instrument
- Highly dynamic, powerful EC motor for flexibility across a range of materials and measurements
- Exchangeable self-sufficient Peltier or liquid controlled temperature modules for maximum flexiblity
- Optional oscillation mode
- Multiple means of operation: Standalone, with new HAAKE Viscotester iQ RheoApp, or fully software controlled to match your level of usability
Intuitive: Making QC more convenient for your laboratory
- Breakthrough concept self-explaining in setup and handling for error-proof operation
- Smart lift function for convenient, accurate and reproducible gap setting
- Measuring geometries designed for optimized handling and easy exchange
- Correct and precise sample filling for parallel plates for ultimate measuring accuracy
Intelligent: Guiding your operators through every measurement challenge
- Convenient touch screen display for visualization of numerical and graphical measurement results
- Intelligent user guidance for measuring and evaluation procedures, selection of suitable jobs with indication of available measuring range
- 'Connect Assist' quick coupling of measuring geometries and temperature modules with perfect alignment, automatic recognition and feedback for measuring optimization
- 'Temperature Assist' rapid real sample temperature control based on a dynamic heat transfer model
Specifications
Specifications
| Type | Rheometer |
| Angular Resolution | 1.25 μrad |
| Description | HAAKE Viscotester iQ rheometer (ball bearing) |
| Dimensions (L x W x H) | 270 x 500 x 500 mm |
| Frequency Range | 0.1 to 20 Hz, Minimum deflection angle: 10μrad (option) |
| Includes | Base unit only |
| Interface | TCP/IP for communication with PC USB: 1 port for USB flash drive for HAAKE Viscotester iQ RheoApp, 1 port for keyboard or barcode reader |
| Measuring Geometries | Coaxial Cylinders, Double-gap Cylinders, Parallel Plates, Cones, Vane Rotors |
| Measuring Method | In rotation: Controlled Rate (CR), Controlled Stress (CS) In oscillation: Controlled Deformation (CD), Controlled Stress (CS) |
| Patents | Quick coupling: DE102012018592 Designs: EP 001320964-0001 through 001320964-0010, UK 9001320964-0001 through 9001320964-0010, US D706,658., Japan 1471355, China ZL201230476257.6 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.