missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HAAKE™ Viscotester™ iQ Rheometers

Product Code. p-6714099 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Rheometer
Includes:
Base unit only
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Includes unitSize
15315123 Rheometer Base unit only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15315123 Supplier Thermo Scientific™ Supplier No. 2620001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Discover the difference an individual, intuitive and intelligent rheometer makes in quality control.

Measure and analyze the rheological properties of a wide range of liquid, paste and semi-solid samples with the Thermo Scientific™ HAAKE™ Viscotester™ iQ and Viscotester iQ Air rheometers. The Viscotester iQ rheometer is an intuitive solution designed to meet the daily rheological requirements of QC labs. The Viscotester iQ Air rheometer is the smallest commercially available oscillation air bearing rheometer in the world. Both set new standards in modularity, ease of use, increased efficiency, and intelligent user guidance, from simple viscosity determinations to complex rheological investigations.

HAAKE Viscotester iQ Rheometers are the replacement for the following discontinued viscometers:

  • Thermo Scientific HAAKE Viscotester 550 Rotational Viscometer
  • Thermo Scientific HAAKE Viscotester E, D, C Rotational Viscometer (selected applications only)

The development of the next generation Viscotester was driven by the demands of new rheological tasks in quality control. We combine decades of experience in rheology with solutions designed for highly dynamic working environments. Our goal is to enable fast, reliable and precise rheological measurements with maximum ease of operation.

Ideal for Industrial QC in:
  • Food
  • Cosmetics & Pharmaceuticals
  • Mining & Construction
  • Petrochemicals
  • Polymers
Individual: Meeting your demands in QC
  • Easy exchange between different measuring configurations for fast setup and operation
  • Comprehensive portfolio of measuring geometries and accessories to tailor your instrument
  • Highly dynamic, powerful EC motor for flexibility across a range of materials and measurements
  • Exchangeable self-sufficient Peltier or liquid controlled temperature modules for maximum flexiblity
  • Optional oscillation mode
  • Multiple means of operation: Standalone, with new HAAKE Viscotester iQ RheoApp, or fully software controlled to match your level of usability

Intuitive: Making QC more convenient for your laboratory

  • Breakthrough concept self-explaining in setup and handling for error-proof operation
  • Smart lift function for convenient, accurate and reproducible gap setting
  • Measuring geometries designed for optimized handling and easy exchange
  • Correct and precise sample filling for parallel plates for ultimate measuring accuracy

Intelligent: Guiding your operators through every measurement challenge

  • Convenient touch screen display for visualization of numerical and graphical measurement results
  • Intelligent user guidance for measuring and evaluation procedures, selection of suitable jobs with indication of available measuring range
  • 'Connect Assist' quick coupling of measuring geometries and temperature modules with perfect alignment, automatic recognition and feedback for measuring optimization
  • 'Temperature Assist' rapid real sample temperature control based on a dynamic heat transfer model
TRUSTED_SUSTAINABILITY

Specifications

Type Rheometer
Angular Resolution 1.25 μrad
Description HAAKE Viscotester iQ rheometer (ball bearing)
Dimensions (L x W x H) 270 x 500 x 500 mm
Frequency Range 0.1 to 20 Hz, Minimum deflection angle: 10μrad (option)
Includes Base unit only
Interface TCP/IP for communication with PC
USB: 1 port for USB flash drive for HAAKE Viscotester iQ RheoApp, 1 port for keyboard or barcode reader
Measuring Geometries Coaxial Cylinders, Double-gap Cylinders, Parallel Plates, Cones, Vane Rotors
Measuring Method In rotation: Controlled Rate (CR), Controlled Stress (CS)
In oscillation: Controlled Deformation (CD), Controlled Stress (CS)
Patents Quick coupling: DE102012018592
Designs: EP 001320964-0001 through 001320964-0010, UK 9001320964-0001 through 9001320964-0010, US D706,658., Japan 1471355, China ZL201230476257.6
Power Supply Autoswitch: 100/240 V, 50/60 Hz
Rotational Speed Range 0.01 rpm to 1500 rpm
Shear Rate Shear stress range: 0.004 s -1 - 11415 s -1
(Depending on the measuring geometry used. Calculated theoretical values.)
Shear stress range: 0.7 Pa - 63660 Pa
(Depending on the measuring geometry used. Calculated theoretical values.)
Temperature Range (Metric)

Universal Peltier controlled Module (TM-PE-C)
Coaxial cylinders: -5°C up to 160°C
Plates and cones: 0°C up to 140°C
Depending on ambient temperature


Universal Liquid controlled Module (TM-LI-C32 / – C48)
Coaxial cylinders: -20°C up to 180°C
Plates and cones: -10°C up to 160°C
Depending on the circulator model and the bath liquid


Peltier controlled Plate (TM-PE-P) 0°C up to 160°C


Liquid controlled Plate (TM-LI-P) -20°C up to 180°C
Depending on the circulator model and the bath liquid 

 

Electrically controlled Cylinder (TM-EL-C) up to 300°C
Available for pressure cell configuration

Torque Range 0.2 mNm to 100 mNm
Torque resolution: 0.01 mNm
Velocity Range 0.001 to 157 rad/sec.
Viscosity Range In rotation: 0.001 Pas - 600000 Pas (Depending on the measuring geometry used. Calculated theoretical values.)
In oscillation: 5 Pas and higher (option)
Weight (Metric) 18 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.