missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Cell, Single-walled 0.5 L Package

Product Code. 17795069 Shop All IKA Products
Change view
Click to view available options
Material:
Borosilicate Glass
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
17795069 Borosilicate Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17795069 Supplier IKA™ Supplier No. 0010007644
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The HABITAT cell package for the bioreactor HABITAT research contains a 0.5 L single-walled glass vessel for cell culture applications as well as the appropriate stirring drive.

Together with the separately available control tower package (e.g. HABITAT cell) you receive all necessary components for a successful cultivation.

Scope of delivery

  • Stand 0.5
  • HA.gv.sw.0.5 Glass vessel, single-wall
  • HA.mt.s.2 Motor, small
  • HA.hp.s.0.5 Harvest pipe, straight
  • HA.fd Feeding port (2 pcs.)
  • HA.sp.m.0.5 Micro sparger, 5 μm
  • HA.cn Condenser
  • HA.ip.pi.0.5 3-pitched blade impeller
  • HA.s.tm.1 Temperature sensor
  • HA.s.ph.0.5 pH sensor
  • HA.s.do.0.5 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.1 Level sensor
  • HA.hbl.0.5 Heating blanket
  • HA.cab.sw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.5 L
Material Borosilicate Glass
Dimensions 185 x 365 x 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.