missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Ferment, Double-walled 0.5 L Package

Product Code. 17785079 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
0.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17785079 0.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17785079 Supplier IKA™ Supplier No. 0010007655
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The HABITAT ferment package for the bioreactor HABITAT research contains a 0.5 L double-walled glass vessel for fermentation applications as well as the appropriate stirring drive.

Together with the separately available control tower package (e.g. HABITAT ferment) you receive all necessary components for a successful cultivation. For temperature control via the double jacket we recommend one of our our circulators such as the HRC basic or control.

Scope of delivery

  • Stand 0.5
  • HA.gv.dw.0.5 Glass vessel, double-wall
  • HA.mt.s.2 Motor, small
  • HA.hp.s.0.5 Harvest pipe, straight
  • HA.fd Feeding port (2 pcs.)
  • HA.ba.0.5 Baffle
  • HA.sp.r.0.5 Ring sparger, 0.5 mm
  • HA.cn Condenser
  • HA.ip.b.0.5 6-blade segment impeller
  • HA.s.tm.1 Temperature sensor
  • HA.s.ph.0.5 pH sensor
  • HA.s.do.0.5 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.1 Level sensor
  • HA.cab.dw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
TRUSTED_SUSTAINABILITY

Spezifikation

Type Bioreactor Package
Autoclavable Autoclavable
Capacity (Metric) 0.5 L
Material Borosilicate Glass
Weight (Metric) 6.77 kg
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.