missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Ferment, Single-walled 5 L Package

Product Code. 17725089 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17725089 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17725089 Supplier IKA™ Supplier No. 0010007660
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The HABITAT ferment package for the bioreactor HABITAT research contains a 5 L single-walled glass vessel for fermentation applications as well as the appropriate stirring drive.

Together with the separately available control tower package (e.g. HABITAT ferment) you receive all necessary components for a successful cultivation. The scope of delivery of the HABITAT ferment 2 and 5 l vessels includes a cooling finger for temperature control / cooling in the medium. We recommend its use in conjunction with one of our chillers, such as the RC 2 lite.

Scope of delivery

  • Stand 5
  • HA.gv.sw.5 Glass vessel, single-wall
  • HA.mt.s.10 Motor, big
  • HA.hp.s.5 Harvest pipe, straight
  • HA.ino Port for inoculation
  • HA.ba.5 Baffle
  • HA.sp.r.5 Ring sparger, 0.5 mm
  • HA.cn Condenser
  • HA.ip.b.5 6-blade segment impeller (2 pcs.)
  • HA.s.tm.5 Temperature sensor
  • HA.s.ph.5 pH sensor
  • HA.s.do.5 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.5 Level sensor
  • HA.cab.sw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
  • HA.cf.5 Cooling finger
TRUSTED_SUSTAINABILITY

Specifications

Type Bioreactor Package
Autoclavable Autoclavable
Capacity (Metric) 5 L
Material Borosilicate Glass
Weight (Metric) 13.29 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.