missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Duckboard

Product Code. 17978471
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17978471 Red Each
17958681 Blue Each
17918691 Green Each
17918431 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17978471 Supplier Gilac™ Supplier No. G402009
  • ONLINE EXCLUSIVE PRICE
    20.79 €
    14.62 € / Pack of 1
    Save 6.17 €
    29% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HACCP Duckboard allows identifying storage areas by color.

  • Plastic food duckboard, alveolar structure.
  • Essential for identifying storage areas by color.
    • Allows compliance with hygiene rules for food storage.
  • High load capacity thanks to HDPE structure: general load up to 250 kg per square meter.
  • Easy to clean with a high pressure water jet or in the machine.
  • Clip -in system very easy to install, easily cut with a saw for a perfect fit in its slot.
  • Junction area suitable for wide surfaces equipment.
  • Modular, upgradeable and durable.
  • Thermal resistance suitable for temperatures in freezing chambers.
  • Optimum drainage.
  • Sold individually.
  • 4 Plastic food duckboards = 1 square meter.

Specifications

Color Red
Length (English) 19.7 in.
Length (Metric) 500 mm
Material HDPE
Type Industrial and Commercial Matting
Width (English) 19.7 in.
Width (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.