missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Flat Tray

Product Code. 16470821
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16470821 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16470821 Supplier Gilac™ Supplier No. G155709
  • ONLINE EXCLUSIVE PRICE
    18.93 €
    13.60 € / Pack of 1
    Save 5.33 €
    28% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multipurpose nestable HACCP Flat Tray: suitable for refrigerators, it can be used as a defrosting tray, preparation container or preserving tray for comparison samples.

  • Flat trays
  • Can be used in a wide range of temperatures
  • Dimensions suitable for refrigerators
  • Can be used as:
    • Defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted
    • Preparation container for products that drip ingredients tray
    • Container for preserving comparison samples
    • Fermenting and decanting container
  • Nesting and stacking with lid

Specifications

Type Food Bin
Material HDPE
Color Red
Shape Rectangular
Capacity (English) 2.1 gal.
Capacity (Metric) 8 L
Certifications/Compliance Food Contact Certified
For Use With (Application) Food Handling
Style Stackable, Nestable
Length (English) 19.1 in.
Length (English) Interior 16.5 in.
Length (Metric) 485 mm
Length (Metric) Interior 420 mm
Width (English) 13.2 in.
Width (English) Interior 10.4 in.
Width (Metric) 335 mm
Width (Metric) Interior 265 mm
Height (English) 3 in.
Height (English) Interior 2.8 in.
Height (Metric) 75 mm
Height (Metric) Interior 72 mm
Weight (English) 23.63 oz.
Weight (Metric) 0.67 kg
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.