missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Simax Borosilicate Glass Evaporating Basin

Product Code. 12717336
Click to view available options
Capacity (Metric):
50 mL
100 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12717336

Brand: Scientific Glass Labs™ 177/60

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Borosilicate glass construction with round bottom and spout.

  • Borosilicate glass construction
  • Clear
  • Round bottom with spout
  • Supplied in packs of 10

Specifications

Bottom Shape Round
Capacity (Metric) 50 mL
Material Borosilicate Glass
Shape Round
Type Evaporating Basin
Temperature Range (Metric) Up to 400°C
Height (Metric) 29 mm
Diameter (Metric) 64 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.