missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert E 402

Product Code. 13192280 Shop All Miele Products
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
13192280 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13192280 Supplier Miele Professional™ Supplier No. 3830420
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Insert E 402 for optimum loading of up to 44 watch glasses

  • Suitable for 44 watch glasses Ø 80 - 125 mm
  • equipped with 23 bars spaced 15 mm apart
TRUSTED_SUSTAINABILITY

Specifications

Product Type Basket, Half
Model E 402
For Use With (Equipment) 44 Watch Glasses
Depth (Metric) 445 mm
Height (Metric) 53 mm
Width (Metric) 200 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.