missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes

Product Code. 17894312
Change view
Click to view available options
Volume (Metric):
1 mL
25 mL
Max. Pressure:
100 psi
200 psi
Model:
1001
1025
Connection Type:
Luer Lock
Luer Tip, Cemented
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Max. Pressure Model Connection Type Unit Size
17894312 25 mL 100 psi 1025 Luer Lock Each
17854292 1 mL 200 psi 1001 Luer Tip, Cemented Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17894312 Supplier Hamilton™ Supplier No. CAL82520
  • ONLINE EXCLUSIVE PRICE
    588.00 €
    526.07 € / Pack of 1
    Save 61.93 €
    10% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for despensing both liquids and gases

  • Calibrated
  • Luer Tip Cemented Needle (LTN) or PTFE Luer Lock (TLL)
  • Guage 22 with point style-2 (Model 1001) and needle sold separately (Model 1025)
  • Gas Sterilizable
  • Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
  • Gastight fitting enable tip to wipe interior of syringe barrel free of sample
  • Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
  • Available volumes: 1 mL and 25 mL
  • Needles are 51 mm unless user specified

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.907 in.
Diameter (English) Outer 1.07 in.
Diameter (Metric) Inner 23 mm
Diameter (Metric) Outer 27.1 mm
For Use With (Application) Ideal for despensing both liquids and gases
Includes Certificate of calibration traceable to NIST
Product Type Gastight Syringe
Max. Pressure 100 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1025
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 25 mL
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.