missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Removable-Needle, RN Termination, 22 Gauge, 2 in. Needle Length

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Brand:  Hamilton™ 81430

Code : A0

Additional Details : Weight : 0.08010kg

 View more versions of this product

Product Code. 10343901

  • 132.00 € / Each
Estimated Shipment: 23-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Removable Needle (RN): the needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles

  • Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
  • Style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10

Specifications

Specifications

Autoclavable
22 G
0.016 in.
0.028 in.
7.29 mm
0.72 mm
2 in.
200 psi
115°C
1002
Ea.
Sharp, Bevel, Curved, Non-coring
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
0.28 in.
0.41 mm
0.4 in.
10.3 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Gastight Syringe
239°F
50°F
2
2.5 mL
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers