missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination

Product Code. 10018422
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
Max. Pressure:
1000 psi
200 psi
500 psi
700 psi
Model:
1001
1002
1005
1705
1710
1725
1750
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10018422

Brand: Hamilton™ 201050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers

Specifications

Material Borosilicate Glass (Barrel), PTFE (Tip)
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1710
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 100 μL
Product Line AccuDil
For Use With (Equipment) Microlab 1000 Diluters/Dispensers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.