missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination

Product Code. 10500513
Change view
Click to view available options
Volume (Metric):
500 μL
1 mL
2.5 mL
5 mL
10 mL
Diameter (Metric) Outer:
7.75 mm
9.02 mm
9.6 mm
13.5 mm
17.7 mm
Model:
1001
1002
1005
1010
1750
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Outer Model unitSize
10500513 10 mL 17.7 mm 1010 Each
10027701 5 mL 13.5 mm 1005 Each
10739882 1 mL 9.02 mm 1001 Each
15740548 500 μL 7.75 mm 1750 Each
10172032 2.5 mL 9.6 mm 1002 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10500513 Supplier Hamilton™ Supplier No. 81660
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.574 in.
Diameter (English) Outer 0.695 in.
Diameter (Metric) Inner 14.6 mm
Diameter (Metric) Outer 17.7 mm
For Use With (Application) For dispensing volumes from 100μL up to 100mL
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1010
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 10 mL
Connection Type ChemSeal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.