missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Brand:  Hamilton™ 81022

Code : 13

Additional Details : Weight : 0.02700kg

 View more versions of this product

Product Code. 10231681

  • 83.00 € / Each
Estimated Shipment: 07-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.

Specifications

Specifications

Autoclavable
0.057 in.
1.46 mm
Instrument plunger stop
1000 psi
115°C
1710
Ea.
Microlab 500 Instruments
Borosilicate Glass (Barrel), PTFE (Tip)
0.305 in.
7.75 mm
Gastight Syringe
239°F
50°F
No Needle Included
100 μL
Luer Lock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers