missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Brand:  Hamilton™ 81323

Code : 13

Additional Details : Weight : 0.03600kg

 View more versions of this product

Product Code. 10303032

  • 118.00 € / Each
Estimated Shipment: 04-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.

Specifications

Specifications

Not Autoclavable
0.181 in.
4.61 mm
Instrument plunger stop
200 psi
115°C
1001
Ea.
Microlab 500 Instruments
Borosilicate Glass (Barrel), PTFE (Tip)
0.355 in.
9.02 mm
Gastight Syringe
239°F
50°F
No Needle Included
1 mL
Luer Lock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers