missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge

Product Code. 10069083
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Max. Pressure:
100 psi
200 psi
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Max. Pressure Unit Size
10069083 50 mL 100 psi Each
11355151 1 mL 200 psi Each
15164765 2.5 mL 200 psi Each
10310071 2.5 mL 200 psi Each
10402015 5 mL 200 psi Each
10787954 10 mL 200 psi Each
11583414 25 mL 100 psi Each
10256274 100 mL 100 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10069083 Supplier Hamilton™ Supplier No. 86336
  • ONLINE EXCLUSIVE PRICE
    875.00 €
    782.86 € / Pack of 1
    Save 92.14 €
    10% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Syringes are available in sizes ranging from 1mL to 100mL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22

    Specifications

    Autoclavable Not Autoclavable
    Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
    Needle Gauge 22 G
    Diameter (English) Inner 1.28 in.
    Diameter (English) Inner Needle 0.01 in.
    Diameter (Metric) Inner Needle 0.41 mm
    Diameter (English) Outer Needle 0.02 in.
    Diameter (English) Outer 1.45 in.
    Diameter (Metric) Inner 32.6 mm
    Diameter (Metric) Outer 36.9 mm
    Diameter (Metric) Outer Needle 0.72 mm
    For Use With (Application) To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    Length (English) Needle 2 in.
    Product Type General Purpose Syringe
    Max. Pressure 100 psi
    Max. Temperature (English) 176°F
    Max. Temperature (Metric) 80°C
    Min. Temperature (English) 50°F
    Needle Point Number 2
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 50 mL
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Connection Type Sample Lock, Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.