missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Gel Loading Syringes: RN Termination, 2.75 in. (70mm) Needle Length: RN Termination, 2.75 in. (70mm) Needle Length
Description
- Needles are adjustable, 25mm long
- Blunt end needle
- Allows for faster, more accurate reloading and excellent reproducibility
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer Needle | 0.3 mm |
| For Use With (Application) | Designed to work for multiplex DNA sequencing applications |
| Length (English) | 2.75 in. |
| Length (Metric) | 6.9 cm |
| Product Type | Replacement Needle |
| Needle Point Number | 3 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?