missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Gel Loading Syringes: RN Termination, 2.75 in. (70mm) Needle Length: RN Termination, 2.75 in. (70mm) Needle Length

Product Code. 11540122
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.2 mm
0.3 mm
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Needle unitSize
11540122 0.2 mm Pack of 4
11530122 0.3 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11540122 Supplier Hamilton™ Supplier No. 78633
Add to basket
Add to basket
This item is not returnable. View return policy

Syringes are designed to work for multiplex DNA sequencing applications

GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. Syringe has either a cemented needle (N) or removable needle (RN) termination. Available in 10mL volume.

Syringe Terminations

  • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 0.2, 0.3, 0.4 mm

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outer Needle 0.2 mm
For Use With (Application) Designed to work for multiplex DNA sequencing applications
Length (English) 2.75 in.
Length (Metric) 6.9 cm
Product Type Replacement Needle
Needle Point Number 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.