missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Syringes: TLL Termination

Product Code. 10267820
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Max. Pressure:
1000 psi
500 psi
Connection Type:
Luer Lock
Luer Lock with Slots
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Max. Pressure Connection Type Unit Size
10267820 100 μL 1000 psi Luer Lock Each
10631353 50 μL 1000 psi Luer Lock with Slots Each
10214082 500 μL 500 psi Luer Lock with Slots Each
10277820 500 μL 500 psi Luer Lock Each
10440791 50 μL 1000 psi Luer Lock Each
10631543 100 μL 1000 psi Luer Lock with Slots Each
10436522 250 μL 500 psi Luer Lock with Slots Each
10262793 250 μL 500 psi Luer Lock Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10267820 Supplier Hamilton™ Supplier No. 81020
  • ONLINE EXCLUSIVE PRICE
    142.52 €
    104.24 € / Pack of 1
    Save 38.28 €
    26% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Syringe series offers a variety of different terminations and needle options.

PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickel-plated brass locking hub for use with Kel-F needles, metal hub needles and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications and manual operations.
Needle Point Styles (Point styles 4 and AS are available on request)

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.05 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
For Use With (Application) Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
Includes Certificate of calibration traceable to NIST
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1710
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 100 μL
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.