missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1800 Series Gastight™ Fixed-Needle Syringes
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Gauge:
22s G
26s G
Model:
1801
1802
1805
1810
1825
missing translation for 'unitSize'
Each
Description
Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.
1800 Series Syringe Terminations
- Fixed-Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Needle Point Styles
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.057 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.46 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction