missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes

Product Code. 10219250
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
100 μL
500 μL
Needle Gauge:
22 G
22s G
26s G
Max. Pressure:
1000 psi
2000 psi
Product Type:
Gastight Digital Syringe
Microliter Digital Syringe
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10219250

Brand: Hamilton™ DS80030

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.

Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.

Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.

Better Accuracy and Precision
The 700 and 1700 series MICROLITER™ and GASTIGHT™ Digital Syringes are certified to ± 0.5% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.

Specifications

Accuracy ±0.5%
Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.01 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.46 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
Includes Built-in adjustable plunger-stop, certificate of calibration traceable to NIST
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Digital Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.