missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes: N Termination

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Brand:  Hamilton™ DS80400

Code : NEW

Additional Details : Weight : 0.56000kg

 View more versions of this product

Product Code. 10777611

  • 1615.00 € / Each
Estimated Shipment: 28-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.

Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.

Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.

Better Accuracy and Precision
The 700 and 1700 series MICROLITER™ and GASTIGHT™ Digital Syringes are certified to ± 0.5% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.

Specifications

Specifications

±0.5%
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
0.02 in.
0.15 mm
0.3 in.
7.75 mm
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
2 in.
51 mm
2000 psi
50°C
702
10°C
25 μL
Cemented
Not Autoclavable
22s G
0.005 in.
0.02 in.
0.72 mm
0.72 mm
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
2 in.
Microliter Digital Syringe
122°F
50°F
2
Ea.
Sharp, Bevel, Curved, Non-coring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers