Learn More
Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes: N Termination
Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL
Brand: Hamilton™ DS80975
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.
Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.
Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.
Better Accuracy and Precision
The 700 and 1700 series MICROLITER™ and GASTIGHT™ Digital Syringes are certified to ± 0.5% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.
Specifications
±0.5% | |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.04 in. | |
0.15 mm | |
0.3 in. | |
7.75 mm | |
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections | |
2 in. | |
51 mm | |
1000 psi | |
50°C | |
1705 | |
10°C | |
50 μL | |
Cemented |
Not Autoclavable | |
22s G | |
0.005 in. | |
0.02 in. | |
1.03 mm | |
0.72 mm | |
Built-in adjustable plunger-stop, certificate of calibration traceable to NIST | |
2 in. | |
Gastight Digital Syringe | |
122°F | |
50°F | |
3 | |
Ea. | |
Blunt |