missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter™ Syringes: RN Termination

Product Code. 10292151
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22 G
22s G
26s G
Model:
75
701
702
705
710
725
750
Quantity:
6/Pk.
Ea.
Unit Size:
Each
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Model Quantity Unit Size
10292151 100 μL 22s G 710 Ea. Each
10078460 25 μL 22s G 702 Ea. Each
10130411 50 μL 22s G 705 Ea. Each
10528321 250 μL 22s G 725 Ea. Each
10528511 500 μL 22 G 750 Ea. Each
10136301 10 μL 26s G 701 6/Pk. Pack of 6
10363851 10 μL 26s G 701 Ea. Each
10078450 5 μL 26s G 75 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10292151 Supplier Hamilton™ Supplier No. 80630
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series

Specifications

Material PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.061 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) For dispensing low volumes to achieve the highest level of accuracy and precision possible
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 710
Needle Point Number 2
Quantity Ea.
Volume (Metric) 100 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.