missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

Product Code. 10028420
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Needle Gauge:
22 G
22s G
23 G
24 G
25 G
Needle Point Number:
2
3
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Needle Point Number Needle Point Style Unit Size
10028420 1 μL 25 G 2 Sharp, Bevel, Curved, Non-coring Each
10557361 0.5 μL 25 G 3 Blunt Each
10220812 0.5 μL 25 G 2 Sharp, Bevel, Curved, Non-coring Each
10008460 1 μL 22s G 3 Blunt Each
10399322 1 μL 22 G 2 Sharp, Bevel, Curved, Non-coring Each
10323761 2 μL 25 G 3 Blunt Each
10282011 2 μL 23 G 3 Blunt Each
10221921 5 μL 24 G 2 Sharp, Bevel, Curved, Non-coring Each
10401255 2 μL 23 G 2 Sharp, Bevel, Curved, Non-coring Each
10405952 2 μL 25 G 2 Sharp, Bevel, Curved, Non-coring Each
10791232 1 μL 25 G 3 Blunt Each
10332742 5 μL 24 G 3 Blunt Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10028420 Supplier Hamilton™ Supplier No. 80135
  • ONLINE EXCLUSIVE PRICE
    125.00 €
    92.73 € / Pack of 1
    Save 32.27 €
    25% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Autoclavable Autoclavable
Needle Gauge 25 G
Diameter (English) Inner 0.005 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.14 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.14 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.515 mm
For Use With (Application) homogeneous samples that are not prone to precipitation or bonding with glass
Length (English) Needle 2.75 in.
Product Type General Purpose Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model Model 7001 KH SYR
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Knurled Hub, Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.