missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Series Microliter™ Replacement Syringe Barrels

Product Code. 11572365
Change view
Click to view available options
For Use With (Equipment):
801 N Syringe
801 RN Syringe
802 RN Syringe
810 RN Syringe
8805 RN Syringe
8810 RN Syringe
8825 RN Syringe
Includes:
With needle (22s/51/2)
With needle (26s/51/2)
Without needle
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Includes Volume (Metric) Unit Size
11572365 801 RN Syringe With needle (26s/51/2) 10 μL Each
11572305 802 RN Syringe Without needle 25 μL Each
11552365 8805 RN Syringe Without needle 50 μL Each
11562365 8810 RN Syringe Without needle 100 μL Each
10338503 8825 RN Syringe Without needle 250 μL Each
11582305 801 RN Syringe Without needle 10 μL Each
10759311 802 RN Syringe With needle (22s/51/2) 25 μL Each
10336932 810 RN Syringe With needle (22s/51/2) 100 μL Each
10007561 801 N Syringe With needle (26s/51/2) 10 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11572365 Supplier Hamilton™ Supplier No. 32165
  • ONLINE EXCLUSIVE PRICE
    133.00 €
    118.81 € / Pack of 1
    Save 14.19 €
    10% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Barrels available with or without needle. Choose removable needle (RN) or cemented needle (N) termination. (See exact specifications below.)

Specifications

For Use With (Application) Liquids
Includes With needle (26s/51/2)
Product Type Barrels/Plunger Assembly with Needle
Volume (Metric) 10 μL
For Use With (Equipment) 801 RN Syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.