missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC and LEAP Technologies GC PAL Autosampler Syringes: Gastight

Product Code. 11520102
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
Needle Gauge:
23 G
23s G
26 G
26s G
Diameter (Metric) Inner:
0.460 mm
0.729 mm
1.46 mm
2.30 mm
3.26 mm
4.61 mm
7.29 mm
10.3 mm
Model:
1001 LTN
1002 LTN
1005 LTN
1701 SN
1702 FN
1702 SN
1710 FN
1710 SN
1725 FN
1725 SN
1750 FN
1750 SN
Conditionnement:
Each
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 11520102

Marque: Hamilton™ 203181

Please to purchase this item. Need a web account? Register with us today!

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Designed for use in PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems

A range of standard and custom CTC autosampler syringes manufactured to achieve the highest level of accuracy and precision possible. These C-Line syringes also feature a new sealing system based on a novel metal spring for working with enhanced tightness, excellent performance over a large temperature range and temperature gradients, increased lifetime compared to traditional headspace syringes and increased accuracy and reproducibility of headspace GC analysis. Syringes in this category are either 700 and 7000 series Microliter or 1700 and 1000 series Gastight syringes. Microliter syringes have a stainless-steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger, allowing for liquid or gas sampling.

  • Made of PTFE/polymer for better temperature stability
  • Features flange for easy installation
  • Adjustable plunger button for plunger tip clearance
  • Hub and needle design for zero carryover
C-Line Syringe Terminations
  • Fixed Needle (FN) features a direct attachment of the needle to the barrel and eliminates contact between the sample solvent and the adhesive reducing carryover
  • Special Cemented Needle (SN) shares the same characteristics as a standard cemented needle syringe but comes in a special length
  • Knurled Hub (KH) with removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Headspace Syringe Terminations
  • Luer Tip Cemented Needle (LTN) for mid volume syringes
  • Needles cemented into the glass syringe barrel at a point corresponding to the zero graduation mark, hence dead volume is limited to the internal volume of the needle
  • Not autoclavable
  • Needle gauge determined by the syringe volume and are not user-selectable

Needle Point Styles

  • Point Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Point Style 5: Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring
  • Point Style AS: Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration

Spécification

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26 G
Diameter (English) Inner 0.287 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.380 in.
Diameter (Metric) Inner 7.29 mm
Diameter (Metric) Outer 9.6 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 68°F
Model 1002 LTN
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 2.5 mL
Length (Metric) Needle 51 mm
Needle Point Style Cone with Side Port
For Use With (Equipment) PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems
Connection Type Cemented
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis