missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Código de producto. 15511846
Cambiar vista
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
250 μL
Needle Gauge:
22 G
22s G
26s G
Model:
1702 N
1705 N
1725 N
701 N
75 N
Tamaño de la unidad:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Volume (Metric) Needle Gauge Model Tamaño de la unidad
15511846 10 μL 26s G 701 N Each
15362104 5 μL 26s G 75 N Each
15300617 25 μL 22s G 1702 N Each
15343035 50 μL 22 G 1705 N Each
15362985 250 μL 22 G 1725 N Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15511846 Proveedor Hamilton™ N.º de proveedor 6743801
  • ONLINE EXCLUSIVE PRICE
    67.20 €
    60.37 € / Pack of 1
    Save 6.83 €
    10% Off
Estimated Shipment: 14-12-2026
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Delivers great performance for everyday use in GC and HPLC injections

The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.

  • The cost-effective choice for CTC PAL autosampler applications
  • Deliver great performance in everyday use for GC injections at an exceptional value
  • Precision-machined PTFE plunger tip which creates a leak-free seal
  • Tight fit in glass barrel minimizes sample carryover

Especificaciones

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.11 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) GC autosampler injections
Length (English) Needle 2 in.
Product Type S-Line Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 701 N
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style AS
Connection Type Cemented
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.