missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Fill Tubing

Product Code. 10389691
Change view
Click to view available options
Needle Gauge:
12 G
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
10389691 12 G Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10389691 Supplier Hamilton™ Supplier No. 240000
  • ONLINE EXCLUSIVE PRICE
    43.75 €
    39.32 € / Pack of 1
    Save 4.43 €
    10% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material PTFE
Needle Gauge 12 G
Length (English) 25.59 in.
Length (Metric) 65 cm
Product Type Fill Tubing
Volume (Metric) 2042 μL
For Use With (Equipment) ML500 valves with M6 threads, used with volumes greater than 1mL syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.