missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Kel-F Hub Blunt Point Needles (Luer Lock)

Product Code. 11502325
Change view
Click to view available options
Needle Gauge:
14 G
16 G
17 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
28 G
Diameter (English) Inner:
0.005 in.
0.007 in.
0.01 in.
0.012 in.
0.013 in.
0.016 in.
0.02 in.
0.042 in.
0.046 in.
0.062 in.
Diameter (English) Outer:
0.01 in.
0.014 in.
0.018 in.
0.022 in.
0.025 in.
0.028 in.
0.032 in.
0.035 in.
0.057 in.
0.062 in.
0.064 in.
Unit Size:
Pack of 6
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Diameter (English) Inner Diameter (English) Outer Unit Size
11502325 16 G 0.046 in. 0.064 in. Pack of 6
13436319 14 G 0.062 in. 0.062 in. Pack of 6
11532325 21 G 0.02 in. 0.032 in. Pack of 6
10007552 22 G 0.016 in. 0.028 in. Pack of 6
11512325 17 G 0.042 in. 0.057 in. Pack of 6
11522325 20 G 0.02 in. 0.035 in. Pack of 6
10523515 23 G 0.013 in. 0.025 in. Pack of 6
10136117 25 G 0.01 in. 0.01 in. Pack of 6
10345432 24 G 0.012 in. 0.022 in. Pack of 6
11542325 28 G 0.007 in. 0.014 in. Pack of 6
10790165 22s G 0.005 in. 0.028 in. Pack of 6
11552315 26 G 0.01 in. 0.018 in. Pack of 6
11572315 26s G 0.005 in. 0.018 in. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11502325 Supplier Hamilton™ Supplier No. 90516
  • ONLINE EXCLUSIVE PRICE
    131.00 €
    116.91 € / Pack of 6
    Save 14.09 €
    10% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Kel-F Hub Compatible Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 10 to 31

Six needles per pack.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 16 G
Diameter (English) Inner 0.046 in.
Diameter (English) Outer 0.064 in.
Diameter (Metric) Inner 1.19 mm
Diameter (Metric) Outer 1.65 mm
Length (English) Needle 2 in.
Product Type Kel-F Hub Needle
Needle Point Style Blunt
For Use With (Equipment) Luer-tip and PTFE Luer-lock Syringes and Connectors
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.