missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Kel-F Hub Blunt Point Needles (Luer Lock)
Click to view available options
Needle Gauge:
14 G
16 G
17 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
28 G
Diameter (English) Inner:
0.005 in.
0.007 in.
0.01 in.
0.012 in.
0.013 in.
0.016 in.
0.02 in.
0.042 in.
0.046 in.
0.062 in.
Diameter (English) Outer:
0.01 in.
0.014 in.
0.018 in.
0.022 in.
0.025 in.
0.028 in.
0.032 in.
0.035 in.
0.057 in.
0.062 in.
0.064 in.
Unit Size:
Pack of 6
Beskrivning
Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.
Kel-F Hub Compatible Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 10 to 31
Six needles per pack.
Specifikationer
Specifikationer
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 21 G |
| Diameter (English) Inner | 0.02 in. |
| Diameter (English) Outer | 0.032 in. |
| Diameter (Metric) Inner | 0.51 mm |
| Diameter (Metric) Outer | 0.82 mm |
| Length (English) Needle | 2 in. |
| Product Type | Kel-F Hub Needle |
| Needle Point Style | Blunt |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering