Learn More
Hamilton™ Large Hub Removable Needles (250μL - 10mL Syringes)
Large Hub Removable (RN) needles can be used with removable needle (RN)-style syringes that are 250μL and larger. Standard needle length is 2 in. (51mm). Custom gauges, lengths, and point styles are available.
Brand: Hamilton™
Code : 16
Additional Details : Weight : 0.02500kg
Description
Large Hub Removable Needle Compatible Syringe Terminations
- Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26-22.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22
Six needles per pack.
Specifications
Autoclavable | |
26s G | |
0.018 in. | |
0.47 mm | |
Replacement Syringe Needle | |
Sharp, Bevel, Curved |
Stainless Steel (Hub) | |
0.0051 in. | |
0.13 mm | |
2 in. | |
51 mm | |
Removable Syringes (250μL and larger) |