missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Large Hub Removable Needles (250μL - 10mL Syringes)

Product Code. 11507704
Change view
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.0051 in.
0.0059 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.018 in.
0.028 in.
Unit Size:
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Diameter (English) Inner Diameter (English) Outer Unit Size
11507704 26 G Sharp, Bevel, Curved 0.01 in. 0.018 in. Pack of 6
10103253 26 G Cone 0.01 in. 0.018 in. Pack of 6
10415503 22s G Cone 0.0059 in. 0.028 in. Pack of 6
11570202 26s G Cone 0.0051 in. 0.018 in. Pack of 6
10265092 26s G Sharp, Bevel, Curved 0.0051 in. 0.018 in. Pack of 6
10121812 22 G Sharp, Bevel, Curved 0.016 in. 0.028 in. Pack of 6
10021272 22s G Sharp, Bevel, Curved 0.0059 in. 0.028 in. Pack of 6
10360901 22 G Blunt 0.016 in. 0.028 in. Pack of 6
10216533 22s G Blunt 0.0059 in. 0.028 in. Pack of 6
11517704 26s G Blunt 0.0051 in. 0.018 in. Pack of 6
11527704 26 G Blunt 0.01 in. 0.018 in. Pack of 6
10277711 22 G Cone 0.016 in. 0.028 in. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11507704 Supplier Hamilton™ Supplier No. 777904
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Large Hub Removable (RN) needles can be used with removable needle (RN)-style syringes that are 250μL and larger. Standard needle length is 2 in. (51mm). Custom gauges, lengths, and point styles are available.

Large Hub Removable Needle Compatible Syringe Terminations

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26-22.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Stainless Steel (Hub)
    Needle Gauge 26 G
    Diameter (English) Inner 0.01 in.
    Diameter (English) Outer 0.018 in.
    Diameter (Metric) Inner 0.26 mm
    Diameter (Metric) Outer 0.46 mm
    Length (English) Needle 2 in.
    Product Type Replacement Syringe Needle
    Needle Point Style Sharp, Bevel, Curved
    For Use With (Equipment) Removable Syringes (250μL and larger)
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.