missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)

Can be used with TLL syringes and LT or TLL connectors.

Brand:  Hamilton™ 91020

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11517794

  • 87.00 € / Pack of 6
Estimated Shipment: 31-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Can be used with TLL syringes and LT or TLL connectors.

  • Made of 304 Stainless Steel
  • Standard needle length is 51mm (2 in.)
  • Available in convenient six packs
  • Custom needle lengths and point styles are available
  • Needles are available from 10 to 33 ga
Specifications

Specifications

Autoclavable
20 G
0.035 in.
0.91 mm
Needle
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
Nickel-plated Brass (Hub), Stainless Steel
0.02 in.
0.6 mm
2 in.
Blunt
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers