missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)

Product Code. 15990867
Change view
Click to view available options
Needle Gauge:
14 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
33 G
Unit Size:
Pack of 6
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
15990867 16 G Pack of 6
11557794 26 G Pack of 6
11592315 14 G Pack of 6
11597784 17 G Pack of 6
11507794 18 G Pack of 6
11517794 20 G Pack of 6
15301530 19 G Pack of 6
11527794 21 G Pack of 6
11537794 23 G Pack of 6
10422172 22 G Pack of 6
11547794 24 G Pack of 6
10775944 25 G Pack of 6
11572325 33 G Pack of 6
11587794 26s G Pack of 6
10587833 22s G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 15990867 Supplier Hamilton™ Supplier No. 91016
  • ONLINE EXCLUSIVE PRICE
    95.17 €
    84.33 € / Pack of 6
    Save 10.84 €
    11% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be used with TLL syringes and LT or TLL connectors.

  • Made of 304 Stainless Steel
  • Standard needle length is 51mm (2 in.)
  • Available in convenient six packs
  • Custom needle lengths and point styles are available
  • Needles are available from 10 to 33 ga

Specifications

Autoclavable Autoclavable
Material Nickel-plated Brass (Hub), Stainless Steel
Needle Gauge 16 G
Diameter (English) Inner 0.046 in.
Diameter (English) Outer 0.064 in.
Diameter (Metric) Inner 1.19 mm
Diameter (Metric) Outer 1.65 mm
Length (English) Needle 2 in.
Product Type Needle
Needle Point Style Blunt
For Use With (Equipment) PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.