missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Sharp Non-Coring Needles (Luer Lock)

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Brand:  Hamilton™ 90038

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10425461

  • 78.00 € / Pack of 3
Estimated Shipment: 11-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    /li>

    Six needles per pack.

    Specifications

    Specifications

    Autoclavable
    22s G
    0.028 in.
    0.72 mm
    Replacement Needle
    PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
    Nickel-plated Brass (Hub), Stainless Steel
    0.005 in.
    0.15 mm
    2 in.
    Sharp, Bevel, Curved
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers