missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Side Port Needles (Luer Lock)

Product Code. 11590082
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
Unit Size:
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
11590082 21 G Pack of 6
10252765 18 G Pack of 6
11500092 20 G Pack of 6
10687445 26 G Pack of 6
10064664 22 G Pack of 6
11560082 25 G Pack of 6
11570082 24 G Pack of 6
11550082 22s G Pack of 6
10576665 26s G Pack of 6
11580082 23 G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11590082 Supplier Hamilton™ Supplier No. 772908
  • ONLINE EXCLUSIVE PRICE
    191.00 €
    171.51 € / Pack of 6
    Save 19.49 €
    10% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
    /li>

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Nickel-plated Brass (Hub), Stainless Steel
    Needle Gauge 21 G
    Diameter (English) Inner 0.02 in.
    Diameter (English) Outer 0.032 in.
    Diameter (Metric) Inner 0.51 mm
    Diameter (Metric) Outer 0.82 mm
    Length (English) Needle 2 in.
    Product Type Replacement Needle
    Needle Point Style Cone with Side Port
    For Use With (Equipment) TLL Syringes and LT or TLL Connectors
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.