missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab™ 600 Diluter/Dispenser System Accessories - (BFP) Syringes

Product Code. 15192644
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
Model:
1001 BFP
1002 BFP
1005 BFP
1010 BFP
1701 BFP
1702 BFP
1705 BFP
1710 BFP
1725 BFP
1750 BFP
Bubble free prime
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Model Unit Size
15192644 25 mL Bubble free prime Each
15142644 10 μL 1701 BFP Each
15122644 50 μL 1705 BFP Each
12638473 100 μL 1710 BFP Each
15132644 25 μL 1702 BFP Each
15146862 25 μL 1702 BFP Each
12396239 250 μL 1725 BFP Each
13478496 500 μL 1750 BFP Each
12528126 1 mL 1001 BFP Each
13346319 2.5 mL 1002 BFP Each
11684133 10 mL 1010 BFP Each
15182644 50 mL Bubble free prime Each
12316249 5 mL 1005 BFP Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 15192644 Supplier Hamilton™ Supplier No. 5900055
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with MICROLAB 600 Diluter/Dispenser

Syringe has a conical plunger tip that extends through the threaded termination and into the valve. This unique design expels the air from the syringe and valve decreasing the number of priming cycles required.

Specifications

Material Borosilicate Glass
Needle Gauge No Needle Included
Product Type Gastight Syringe
Model Bubble free prime
Volume (Metric) 25 mL
For Use With (Equipment) Microlab™ 600 dispensers
Connection Type Bubble Free Prime
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.