missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter 700 Cemented Autosampler Syringes, Model 75 N

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 500 µL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 87900

Code : 13

Additional Details : Weight : 0.01980kg

Product Code. 10303381

  • 53.45 € / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.014 in.
0.013 cm
0.26 in.
0.66 cm
2 in.
51 mm
137.9 bar
50°C
75 N
10°C
5 μL
Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers
26s G
0.005 in.
0.019 in.
0.034 cm
0.048 cm
2 in.
Microliter Autosampler Syringe
122°F
50°F
2
Ea.
Sharp, Bevel, Curved, Non-coring
Cemented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers