missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 7000.5 for Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 7000.5

Product Code. 10043814
Click to view available options
Diameter (Metric) Inner Needle:
0.13 mm
0.25 mm
Diameter (Metric) Outer Needle:
0.483 mm
0.64 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10043814

Brand: Hamilton™ 86274

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Termination

  • Knurled Hub (KH) - Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
  • Needle Point Style
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s

    Specifications

    Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    Needle Gauge 26s G
    Diameter (English) Inner 0.049 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Needle 0.13 mm
    Diameter (English) Outer Needle 0.019 in.
    Diameter (English) Outer 0.26 in.
    Diameter (Metric) Inner 1.24 mm
    Diameter (Metric) Outer 6.6 mm
    Diameter (Metric) Outer Needle 0.483 mm
    Length (English) 1.7 in.
    Length (English) Needle 1.71 in.
    Length (Metric) 43 mm
    Product Type Microliter Syringe
    Max. Pressure 6000 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 155°C
    Min. Temperature (English) 50°F
    Model 7000.5 KH
    Needle Point Number AS
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 5 μL
    Needle Point Style Cone
    For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
    Connection Type Removable
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.