missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Tungsten Cleaning Wires

Product Code. 10464302
Change view
Click to view available options
For Use With (Equipment):
22, 23G and Larger Needle, Syringe and Needle Cleaning Kit
22s, 25s and 28 to 30G Needle, Syringe and Needle Cleaning Kit
23s Needle, Syringe and Needle Cleaning Kit
24 to 26G Needle, Syringe and Needle Cleaning Kit
26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit
27G Needle, Syringe and Needle Cleaning Kit
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10464302 23s Needle, Syringe and Needle Cleaning Kit Each
11588853 24 to 26G Needle, Syringe and Needle Cleaning Kit Pack of 10
10612503 26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit Pack of 10
10642003 22s, 25s and 28 to 30G Needle, Syringe and Needle Cleaning Kit Pack of 10
10345382 27G Needle, Syringe and Needle Cleaning Kit Pack of 10
10427171 22, 23G and Larger Needle, Syringe and Needle Cleaning Kit Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10464302 Supplier Hamilton™ Supplier No. 18306
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For mechanical cleaning to remove needle obstructions.

Tungsten wires, best used with Hamilton Company Needle Cleaning Concentrate (14-819-85, 14-819-86).

Order Info

Ten wires per pack.

Specifications

Material Tungsten
Length (English) 7 in.
Length (Metric) 17.78 cm
Product Type Cleaning Wire
For Use With (Equipment) 23s Needle, Syringe and Needle Cleaning Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.