missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PTFE Tubing Adapted to Femaile Luer Lock

Product Code. 11573084
Change view
Click to view available options
Needle Gauge:
15 G
18 G
19 G
20 G
22 G
24 G
28 G
30 G
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
11573084 15 G Each
11503094 18 G Each
10642503 19 G Each
10770145 20 G Each
11543094 24 G Each
11533094 22 G Each
11563094 28 G Each
10332932 30 G Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11573084 Supplier Hamilton™ Supplier No. 90615
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Connect to a syringe or other component

  • Made of PTFE
  • One female luer fitting on the end
  • Tubing is 12 in. in length

Specifications

Type Tubing Assembly
Length (English) 12 in.
Material PTFE
Length (Metric) 30.48 cm
For Use With (Application) Connect to a syringe or other component
Needle Gauge 15 G
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.